

€4.52/ pieceexcl. VAT
€5.47incl. VAT
26 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.52 | - |
10+ | €4.29 | 5.13% |
25+ | €4.06 | 10.26% |
50+ | €3.71 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | P |
Material | Brass |
Code | P |
Maximum operating pressure | 18 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Plug |
Connection termination size 2 | 3/4" |
Type of component | Cap/plug |