

€19.03/ pieceexcl. VAT
€23.03incl. VAT
37 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.03 | - |
10+ | €18.06 | 5.13% |
25+ | €17.08 | 10.26% |
50+ | €15.62 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | P |
Material | Brass |
Code | P |
Maximum operating pressure | 18 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Plug |
Connection termination size 2 | 2" |
Type of component | Cap/plug |