

€28.16/ pieceexcl. VAT
€34.07incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.16 | - |
10+ | €26.71 | 5.13% |
25+ | €25.27 | 10.26% |
50+ | €23.10 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | P |
Material | Brass |
Code | P |
Maximum operating pressure | 18 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Plug |
Connection termination size 2 | 1.1/4" |
Type of component | Cap/plug |