

€636.09/ pieceexcl. VAT
€769.67incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €636.09 | - |
10+ | €603.47 | 5.13% |
25+ | €570.85 | 10.26% |
50+ | €521.92 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLB |
Shape | Coupler (female) |
Execution | Flange |
Type | FLB |
Material | AISI 316 |
Coupling size | 4" |
Flange standard | EN 1092 |
Nominal inner diameter of flange | DN100 |
Pressure rating flange | PN16 |
Seal material | NBR |
Maximum operating pressure at 20 °C | 7 bar |