

€407.16/ pieceexcl. VAT
€492.66incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €407.16 | - |
10+ | €386.28 | 5.13% |
25+ | €365.40 | 10.26% |
50+ | €334.08 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLB |
Shape | Coupler (female) |
Execution | Flange |
Type | FLB |
Material | AISI 316 |
Coupling size | 2" |
Flange standard | EN 1092 |
Nominal inner diameter of flange | DN50 |
Pressure rating flange | PN16 |
Seal material | NBR |
Maximum operating pressure at 20 °C | 18 bar |