

€0.57/ pieceexcl. VAT
€0.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.57 | - |
10+ | €0.54 | 5.13% |
25+ | €0.51 | 10.26% |
50+ | €0.47 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLB |
Shape | Coupler (female) |
Execution | Flange |
Type | FLB |
Material | AISI 316 |
Coupling size | 1.1/2" |
Flange standard | EN 1092 |
Nominal inner diameter of flange | DN40 |
Pressure rating flange | PN16 |
Seal material | NBR |
Maximum operating pressure at 20 °C | 18 bar |