

€382.79/ pieceexcl. VAT
€463.18incl. VAT
2 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €382.79 | - |
10+ | €363.16 | 5.13% |
25+ | €343.53 | 10.26% |
50+ | €314.08 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 6" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN150 |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 72 psi |