

€32.49/ pieceexcl. VAT
€39.31incl. VAT
43 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.49 | - |
10+ | €30.82 | 5.13% |
25+ | €29.16 | 10.26% |
50+ | €26.66 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C |
Material | PP |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | DN100 |
Seal material | EPDM |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN32 |
Maximum operating pressure | 3 bar |
Maximum operating pressure | 44 psi |