

€26.52/ pieceexcl. VAT
€32.09incl. VAT
274 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.52 | - |
10+ | €25.16 | 5.13% |
25+ | €23.80 | 10.26% |
50+ | €21.76 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 3" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN75 |
Maximum operating pressure | 9 bar |
Maximum operating pressure | 130 psi |