

€12.68/ pieceexcl. VAT
€15.34incl. VAT
379 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.68 | - |
10+ | €12.03 | 5.13% |
25+ | €11.38 | 10.26% |
50+ | €10.40 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C |
Material | Polypropylene PP |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 2" |
Seal material | EPDM |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN50 |
Maximum operating pressure | 7 bar |
Maximum operating pressure | 101 psi |