

€8.15/ pieceexcl. VAT
€9.86incl. VAT
305 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.15 | - |
10+ | €7.73 | 5.13% |
25+ | €7.32 | 10.26% |
50+ | €6.69 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 1" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN25 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |