

€8.85/ pieceexcl. VAT
€10.71incl. VAT
71 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.85 | - |
10+ | €8.40 | 5.13% |
25+ | €7.95 | 10.26% |
50+ | €7.26 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 1/2" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN12 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |