

€21.18/ pieceexcl. VAT
€25.63incl. VAT
1007 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.18 | - |
10+ | €20.09 | 5.13% |
25+ | €19.01 | 10.26% |
50+ | €17.38 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | K |
Material | Aluminium |
Code | K |
Maximum operating pressure | 9 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap |
Connection termination size 2 | 3" |
Seal material 2 | NBR |
Type of component | Cap/plug |