

€11.90/ pieceexcl. VAT
€14.40incl. VAT
610 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.90 | - |
10+ | €11.29 | 5.13% |
25+ | €10.68 | 10.26% |
50+ | €9.76 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | K |
Material | Polypropylene PP |
Code | K |
Maximum operating pressure | 7 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap |
Connection termination size 2 | 2" |
Seal material 2 | EPDM |
Type of component | Cap/plug |