

€26.79/ pieceexcl. VAT
€32.42incl. VAT
45 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.79 | - |
10+ | €25.42 | 5.13% |
25+ | €24.05 | 10.26% |
50+ | €21.98 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | K |
Material | Brass |
Code | K |
Maximum operating pressure | 18 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap |
Connection termination size 2 | 2" |
Seal material 2 | NBR |
Type of component | Cap/plug |