

€8.46/ pieceexcl. VAT
€10.24incl. VAT
119 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.46 | - |
10+ | €8.03 | 5.13% |
25+ | €7.60 | 10.26% |
50+ | €6.94 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | K |
Material | Brass |
Code | K |
Maximum operating pressure | 18 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap |
Connection termination size 2 | 1/2" |
Seal material 2 | NBR |
Type of component | Cap/plug |