

€11.43/ pieceexcl. VAT
€13.83incl. VAT
1177 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.43 | - |
10+ | €10.84 | 5.13% |
25+ | €10.26 | 10.26% |
50+ | €9.38 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | K |
Material | Aluminium |
Code | K |
Maximum operating pressure | 18 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap |
Connection termination size 2 | 1.1/2" |
Seal material 2 | NBR |
Type of component | Cap/plug |