

€2.24/ pieceexcl. VAT
€2.71incl. VAT
101 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.24 | - |
10+ | €2.13 | 5.13% |
25+ | €2.01 | 10.26% |
50+ | €1.84 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | PP |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | DN32 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN32 |
Maximum operating pressure | 7 bar |
Maximum operating pressure | 100 psi |