




€94.50/ pieceexcl. VAT
€114.35incl. VAT
25 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €94.50 | - |
10+ | €88.83 | 6.00% |
25+ | €83.16 | 12.00% |
50+ | €75.60 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | K/SAF |
Material | AISI 316 |
Code | K |
Maximum operating pressure | 25 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap Saflok |
Connection termination size 2 | 2.1/2" |
Seal material 2 | NBR |
Type of component | Cap/plug |