




€70.50/ pieceexcl. VAT
€85.31incl. VAT
43 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.50 | - |
10+ | €66.27 | 6.00% |
25+ | €62.04 | 12.00% |
50+ | €56.40 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | K/SAF |
Material | AISI 316 |
Code | K |
Maximum operating pressure | 25 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap Saflok |
Connection termination size 2 | 1.1/2" |
Seal material 2 | NBR |
Type of component | Cap/plug |