

€77.03/ pieceexcl. VAT
€93.21incl. VAT
Estimated delivery date - 28/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.03 | - |
10+ | €73.08 | 5.13% |
25+ | €69.13 | 10.26% |
50+ | €63.20 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | D |
Material | Bronze |
Code | D |
Maximum operating pressure | 18 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 1" |
Seal material 2 | NBR |
Type of component | Quick Coupling |