

€15.87/ pieceexcl. VAT
€19.20incl. VAT
80 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.87 | - |
10+ | €15.06 | 5.13% |
25+ | €14.25 | 10.26% |
50+ | €13.02 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SA |
Material | AISI 316 |
Code | SA |
Maximum operating pressure | 25 bar |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 3/4" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 3/4" |
Type of component | Quick Coupling |