

€54.21/ pieceexcl. VAT
€65.59incl. VAT
81 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.21 | - |
10+ | €51.43 | 5.13% |
25+ | €48.65 | 10.26% |
50+ | €44.48 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SA |
Material | AISI 316 |
Code | SA |
Maximum operating pressure | 25 bar |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 2" |
Type of component | Quick Coupling |