

€71.96/ pieceexcl. VAT
€87.07incl. VAT
Estimated delivery date - 08/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.96 | - |
10+ | €68.27 | 5.13% |
25+ | €64.58 | 10.26% |
50+ | €59.04 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | F |
Material | Aluminium |
Code | F |
Maximum operating pressure | 5 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 5" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 5" |
Type of component | Quick Coupling |