

€12.09/ pieceexcl. VAT
€14.63incl. VAT
647 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.09 | - |
10+ | €11.47 | 5.13% |
25+ | €10.85 | 10.26% |
50+ | €9.92 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | F |
Material | AISI 316 |
Code | F |
Maximum operating pressure | 25 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 3/4" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 3/4" |
Type of component | Quick Coupling |