

€1.19/ pieceexcl. VAT
€1.44incl. VAT
6 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.19 | - |
10+ | €1.13 | 5.13% |
25+ | €1.07 | 10.26% |
50+ | €0.98 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | F |
Material | Polypropylene PP |
Code | F |
Maximum operating pressure | 7 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 1/2" |
Type of component | Quick Coupling |