

€161.85/ pieceexcl. VAT
€195.84incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €161.85 | - |
10+ | €153.55 | 5.13% |
25+ | €145.25 | 10.26% |
50+ | €132.80 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | A |
Material | Brass |
Code | A |
Maximum operating pressure | 5 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 6" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 6" |
Type of component | Quick Coupling |