

€40.76/ pieceexcl. VAT
€49.32incl. VAT
44 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.76 | - |
10+ | €38.67 | 5.13% |
25+ | €36.58 | 10.26% |
50+ | €33.44 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | A |
Material | Brass |
Code | A |
Maximum operating pressure | 9 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 3" |
Type of component | Quick Coupling |