

€21.88/ pieceexcl. VAT
€26.47incl. VAT
152 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.88 | - |
10+ | €20.76 | 5.13% |
25+ | €19.64 | 10.26% |
50+ | €17.95 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | F |
Material | Aluminium |
Code | F |
Maximum operating pressure | 7 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 4" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 4" |
Type of component | Quick Coupling |