

€194.81/ pieceexcl. VAT
€235.72incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €194.81 | - |
10+ | €184.82 | 5.13% |
25+ | €174.83 | 10.26% |
50+ | €159.84 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | F |
Material | AISI 316 |
Maximum operating pressure | 14 bar |
Hose fitting type | External thread |
Connection termination | Outer thread conical (NPT) |
Connection termination size | 3" |
Connection termination 2 | Adapter (male) |