

€9.13/ pieceexcl. VAT
€11.05incl. VAT
134 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.13 | - |
10+ | €8.66 | 5.13% |
25+ | €8.19 | 10.26% |
50+ | €7.49 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | A |
Material | Aluminium |
Code | A |
Maximum operating pressure | 9 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 3" |
Type of component | Quick Coupling |