

€3.90/ pieceexcl. VAT
€4.72incl. VAT
337 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.90 | - |
10+ | €3.70 | 5.13% |
25+ | €3.50 | 10.26% |
50+ | €3.20 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | A |
Material | Aluminium |
Code | A |
Maximum operating pressure | 18 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 1/2" |
Type of component | Quick Coupling |