

€8.15/ pieceexcl. VAT
€9.86incl. VAT
87 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.15 | - |
10+ | €7.73 | 5.13% |
25+ | €7.32 | 10.26% |
50+ | €6.69 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | P |
Material | Aluminium |
Code | P |
Maximum operating pressure | 9 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Plug |
Connection termination size 2 | 3" |
Type of component | Cap/plug |