

€4.02/ pieceexcl. VAT
€4.86incl. VAT
61 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.02 | - |
10+ | €3.81 | 5.13% |
25+ | €3.61 | 10.26% |
50+ | €3.30 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | P |
Material | Aluminium |
Code | P |
Maximum operating pressure | 18 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Plug |
Connection termination size 2 | 1.1/4" |
Type of component | Cap/plug |