

€1,419.60/ pieceexcl. VAT
€1,717.72incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,419.60 | - |
10+ | €1,346.80 | 5.13% |
25+ | €1,274.00 | 10.26% |
50+ | €1,164.80 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLA |
Shape | Adapter (male) |
Execution | Flange |
Type | FLA |
Material | AISI 316 |
Coupling size | 6" |
Flange standard | EN 1092 |
Nominal inner diameter of flange | DN150 |
Pressure rating flange | PN16 |
Maximum operating pressure at 20 °C | 7 bar |