

€234.00/ pieceexcl. VAT
€283.14incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €234.00 | - |
10+ | €222.00 | 5.13% |
25+ | €210.00 | 10.26% |
50+ | €192.00 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLA |
Shape | Adapter (male) |
Execution | Flange |
Type | FLA |
Material | AISI 316 |
Coupling size | 5" |
Flange standard | EN 1092 |
Nominal inner diameter of flange | DN125 |
Pressure rating flange | PN16 |
Maximum operating pressure at 20 °C | 7 bar |