

€368.55/ pieceexcl. VAT
€445.95incl. VAT
7 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €368.55 | - |
10+ | €349.65 | 5.13% |
25+ | €330.75 | 10.26% |
50+ | €302.40 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLA |
Shape | Adapter (male) |
Execution | Flange |
Type | FLA |
Material | AISI 316 |
Coupling size | 3" |
Flange standard | EN 1092 |
Nominal inner diameter of flange | DN80 |
Pressure rating flange | PN16 |
Maximum operating pressure at 20 °C | 14 bar |