

€130.65/ pieceexcl. VAT
€158.09incl. VAT
48 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €130.65 | - |
10+ | €123.95 | 5.13% |
25+ | €117.25 | 10.26% |
50+ | €107.20 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLA |
Shape | Adapter (male) |
Execution | Flange |
Type | FLA |
Material | AISI 316 |
Coupling size | 1" |
Flange standard | EN 1092 |
Nominal inner diameter of flange | DN25 |
Pressure rating flange | PN40 |
Maximum operating pressure at 20 °C | 18 bar |