

€178.62/ pieceexcl. VAT
€216.13incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €178.62 | - |
10+ | €169.46 | 5.13% |
25+ | €160.30 | 10.26% |
50+ | €146.56 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLA |
Shape | Adapter (male) |
Execution | Flange |
Type | FLA |
Material | AISI 316 |
Coupling size | 1.1/4" |
Flange standard | ANSI |
Pressure rating flange | Class 150 (ASA 150lbs) |
Maximum operating pressure at 20 °C | 18 bar |