

€87.17/ pieceexcl. VAT
€105.48incl. VAT
2 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.17 | - |
10+ | €82.70 | 5.13% |
25+ | €78.22 | 10.26% |
50+ | €71.52 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 3" |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN75 |
Maximum operating pressure | 14 bar |
Maximum operating pressure | 203 psi |