

€230.30/ pieceexcl. VAT
€278.66incl. VAT
17 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €230.30 | - |
10+ | €218.49 | 5.13% |
25+ | €206.68 | 10.26% |
50+ | €188.96 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 5" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN125 |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 72 psi |