

€80.54/ pieceexcl. VAT
€97.45incl. VAT
51 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.54 | - |
10+ | €76.41 | 5.13% |
25+ | €72.28 | 10.26% |
50+ | €66.08 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 3" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN75 |
Maximum operating pressure | 14 bar |
Maximum operating pressure | 203 psi |