

€7.61/ pieceexcl. VAT
€9.21incl. VAT
490 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.61 | - |
10+ | €7.22 | 5.13% |
25+ | €6.83 | 10.26% |
50+ | €6.24 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | Polypropylene PP |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 3" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN75 |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 72 psi |