

€8.39/ pieceexcl. VAT
€10.15incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.39 | - |
10+ | €7.96 | 5.13% |
25+ | €7.53 | 10.26% |
50+ | €6.88 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 3/4" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN12 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |