

€1.33/ pieceexcl. VAT
€1.61incl. VAT
863 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.33 | - |
10+ | €1.27 | 5.13% |
25+ | €1.20 | 10.26% |
50+ | €1.09 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | Polypropylene PP |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 1" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN25 |
Maximum operating pressure | 7 bar |
Maximum operating pressure | 101 psi |