

€2.77/ pieceexcl. VAT
€3.35incl. VAT
59 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.77 | - |
10+ | €2.63 | 5.13% |
25+ | €2.49 | 10.26% |
50+ | €2.27 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 1" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN25 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |