

€5.34/ pieceexcl. VAT
€6.46incl. VAT
219 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.34 | - |
10+ | €5.07 | 5.13% |
25+ | €4.80 | 10.26% |
50+ | €4.38 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN12 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |