

€12.44/ pieceexcl. VAT
€15.05incl. VAT
300 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.44 | - |
10+ | €11.80 | 5.13% |
25+ | €11.17 | 10.26% |
50+ | €10.21 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | ABW |
Type | GMV-CG-D-AW |
Norm | Federal Mil A-A-59326A |
Material | AISI 316 |
Welding end OD | 26.7 mm |
Welding end thickness | 2.3 mm |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 3/4" |
Temperature range | from -50 to 200 °C |
Maximum operating pressure | 25 bar |