LISTA

LISTA Workbench structure support pillar, grey, left 350mm

  • ERIKS:12966327
  • Manufacturer:7612269046120
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Support pillar (workbench super-structure), RAL 7035 light-grey

•    Design
Use: for assembly on workbench tops.
Perforation: four-sided.
Division: 50 mm.
Load capacity: max. 100 kg.

Save to list

€79.94/ pieceexcl. VAT

€96.73incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Height
350 mm
Colour
Grey