LISTA

LISTA Workbench structure support pillar, blue, right 700mm

  • ERIKS:12966332
  • Manufacturer:7612269046175
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Support pillar (workbench super-structure), RAL 5012 light-blue

•    Design
Use: for assembly on workbench tops.
Perforation: four-sided.
Division: 50 mm.
Load capacity: max. 100 kg.

Save to list

€88.92/ pieceexcl. VAT

€107.59incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Height
700 mm
Colour
Blue